Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groundskeeper II 21 in. Rake with 55 in. Green Handle

  • Mfr # 32230-GA

  • Zoro # G609945396


product price: $55.45
/ea

Key Features

Overall Length
61 in
Size
61 in. x 21 in. x 3.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32230-GA
Zoro #
G609945396
UPC #
810122890560
Country of Origin
United States

Dimensions

Overall Length
61 in
Overall Width of Tines
21 in
Handle Length
55 in
Size
61 in. x 21 in. x 3.6 in.

Details

Item
Rake
Color
Green

Description

The best twig and mulch rake around. Made with modern materials featuring an unbreakable co-polymer head and fiberglass handle make THE GROUNDSKEEPER II extremely lightweight at less than 2 lbs. The angled, spring-loaded steel tines of THE GROUNDSKEEPER II work differently than the flat, flexible tines of other rakes. The tines dig in, requiring no down pressure and allow you to rake standing up, taking pressure off your back. It can remove leaves or debris from bushes by allowing green stems to pass between tines without harm. THE GROUNDSKEEPER II moves sticks and twigs, acorns, wood chips, bark, mulch, manure and even gravel like no other rake. This rake self-cleans with 1 pass over the ground while turned over. Flip it over and pull it toward you and leaves, thatch and needles easily slip out of the tines. It is also excellent for de-thatching lawns or cleaning tree debris in snow and long grass. Pulls up thatch without hurting the grass. Remove trash or debris from sand or gravel, rake woodchips after stump-grinding, the applications are endless. The combination of these features allows you to work longer and accomplish more with less effort than traditional rakes, reducing raking time by as much as 25%. This rake must be used to be believed. Features a 21 in. head, 28 steel tines, a 55 in. fiberglass handle with a swivel hanger at the end of handle. Trusted by residential users, lawn care, landscape, and tree care professionals alike. Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.