Zoro Homepage

Groundskeeper II 9 in. Shrub Rake with 55 in. Yellow Handle

  • Mfr # 99350

  • Zoro # G209945413


product price: $54.49
/ea

Key Features

Overall Length
61 in
Size
61 in. x 9 in. x 3.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99350
Zoro #
G209945413
UPC #
723466957014
Country of Origin
United States

Dimensions

Overall Length
61 in
Overall Width of Tines
9 in
Handle Length
55 in
Size
61 in. x 9 in. x 3.6 in.

Details

Item
Shrub Rake
Color
Yellow

Description

Like the full-sized Groundskeeper II rake, this 9'' wide Shrub Rake features a no-break co-polymer head, a fiberglass handle and 12 music grade, torsion spring steel tines, making it extremely durable and built to withstand the rigors of professional use. The round and stiff tines of the Groundskeeper work differently than the flat, flexible tines of other rakes. They dig in, requiring no down pressure and allow you to rake standing up, taking pressure off your back. It removes leaves from bushes by allowing green stems to pass between tines without harm and can move leaves, sticks, twigs, grinder chips, bark, mulch and even gravel with less effort and in less time. This rake self-cleans with one pass over the ground while turned over. Trusted by lawn care, landscape, and tree care professionals alike. 9-inch head, 12 steel tines, 55-inch fiberglass handle. A swivel hanger at the end of handle allows for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.