This item is Discontinued.

The Hon Co HON5711SB11T Tilt Task Chairs  25.75 in. x 25.75 in. x 40 in.  Mesh- Lthr Black H5711.SB11.T

This item is Discontinued.

The Hon Co

HON5711SB11T Tilt Task Chairs 25.75 in. x 25.75 in. x 40 in. Mesh- Lthr Black (Discontinued)

Mfr # H5711.SB11.T
Zoro # G515817893
UPC # 881728407766
Country of Origin China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5711.SB11.T
Zoro #
G515817893
UPC #
881728407766
Country of Origin
China

Description

Volt task chair offers a unique combination of style scale comfort and functionality. Larger seat and back provide maximum comfort and the 360-degree swivel mechanism with tilt tilt-lock and tilt tension options allow you to adapt the chair to your personal needs. Tilt tension controls the amount of resistance felt as you lean back accommodating a variety of tasks and body types. Tilt lock keeps the chair in an upright position when necessary. Swivel/tilt allows the chair to recline effortlessly promoting movement and comfort throughout the day. This ergonomic task seating design includes a mesh back fully padded leather seat and 2-1/2 hooded dual-wheel casters. Seat size is 19-1/4 wide x 18 deep. Seat-to-floor height ranges from 18-1/4 to 22-3/8. Back measures 18 wide x 18-3/4 high from the seat. Chair also features a plastic outer back and black frame and meets or exceeds applicable ANSI/BIFMA and ISTA performance standards. Height-adjustable arms are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.