HON5713GA10T Mesh Task Chair 24.25 in. x 25 in. x 32 in. Black

  • Mfr # H5713.GA10.T

  • Zoro # G116345276


product price:  $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5713.GA10.T
Zoro #
G116345276
UPC #
-
Country of Origin
China

Description

Volt task chair offers a unique combination of style, scale, comfort and functionality. The larger seat and back provide maximum comfort, and the 360-degree swivel mechanism with tilt, tilt-lock and tilt tension options allow you to adapt the chair to your personal needs. Tilt tension controls the amount of resistance felt as you lean back, accommodating a variety of tasks and body types. Tilt lock keeps the chair in an upright position when necessary. Synchro-tilt allows seat and back to recline at different rates, supporting a more ergonomic posture. This ergonomic task seating design includes a mesh back, fully padded seat and 2-1/2in hooded, dual-wheel casters. Seat size is 19-1/4in wide x 17-7/8in deep. Seat-to-floor height ranges from 17-3/4in to 21-3/8in. Back measures 18in wide x 18-3/4in high from the seat. Chair also features a plastic outer back and black frame. Chair meets or exceeds applicable ANSI/BIFMA and ISTA performance standards. Height-adjustable arms are sold separately.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.