This item is Discontinued.

Hon CHAIR, MULTI-TASK CONTROL, NY HON5903CU98T

CHAIR, MULTI-TASK CONTROL, NY (Discontinued)

  • Mfr # HON5903CU98T
  • Zoro # G201827045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HON5903CU98T
Zoro #
G201827045
UPC #
752856636802
Country of Origin
United States

Details

Style
Task Chair

Description

Task chair offers sculpted, molded back with integral lumbar support. Waterfall seat front provides comfortable under-thigh support. Functions include pneumatic seat-height adjustment from 16-1/4" x 20-7/8", adjustable back height and 360-degree swivel. Multi-task control adjusts seating and back angle independently. Five-star base includes 2" hooded dual-wheel casters. Seat size is 20" wide x 18" deep. Usable seat depth is 13-3/4" to 17". Back measures 16-1/4" wide x 20-1/4" high. Centurion fabric is Navy. Frame is black. Arms for the chair are sold separately. Chair is certified by SCS to be in compliance with specific, indoor, air-quality emission requirements. It meets or exceeds applicable ANSI/BIFMA standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.