This item is Discontinued.

No Product Image Available

CHAIR, TASK, CENTER-TILT, NY (Discontinued)

  • Mfr # HON5902CU98T
  • Zoro # G601827096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HON5902CU98T
Zoro #
G601827096
UPC #
35349997995
Country of Origin
United States

Description

ComforTask seating from HON is proven, trusted and preferred. This low-back task chair features adjustable seat and back height, making it a good fit for anyone. Center-tilt makes it excellent for a wide range of office activities. Tilt tension controls the rate and ease of recline. Upright tilt lock secures the chair in the full upright position. Other functions include pneumatic seat-height adjustment from 17" to 22" and 360-degree swivel. Simple, straightforward design blends with almost any work space. Molded seat and back provide plenty of cushioning. Seat's waterfall front edge minimizes pressure on the legs. Seat and back are upholstered with navy polyester fabric that is stain-resistant and abrasion-resistant. Frame is black. Arms can be ordered separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.