Shop THE HON
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
HON2093CU10T Pillow-Soft Guest Chair with Arms, Black
- Mfr # H2093.CU10.T
- Zoro # G724198448
product price:Â
$
855.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2093.CU10.T
- Zoro #
- G724198448
- UPC #
- -
- Country of Origin
- China
Description
Guest chair with sled base features a thick, high-resiliency seat cushion with a top layer of memory foam to relieve pressure points. The back is densely padded with fiberfill, and equipped with a lumbar-cradling recess for the lower spine. The tufted, gathered fabric upholstery looks substantial and professional. Seat dimensions are 20-3/4 in wide x 21-1/2 in deep. Usable seat depth is 19 in. Seat height from floor is 19-1/2 in. Back dimensions are 21-1/2 in wide x 16-1/2 in high. Features Seat cushion contains a top layer of memory foam t. Back cushion combines both foam and a layer of polyester fiberfill to support the spine. Ergonomically designed to provide outstanding lumbar support. A premium look and exceptional comfort at an affordable price point. Durable, formed-steel sled base. Durability and comfort for any organization seeking the highest level of performance for the price. Arms are standard for added comfort. Specifications Color: Black. Base Material: Steel. Back Type: Guest. Back Material: Fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.