Shop OFFICE STAR
See all product information
Create Account
KH Office Chair, Black Seat, Black Back, 24 1/8 in W 22 1/8 in L Polyurethane Seat
- Mfr # KH81393
- Zoro # G716049284
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Polyurethane
Overall Width
24 1/8 in
Overall Depth
22 1/8 in
Back Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KH81393
- Zoro #
- G716049284
- UPC #
- 090234607519
- Country of Origin
- Taiwan, Province of China
- Item
- Captain's Chair
- Seat Color
- Black
- Seat Material
- Polyurethane
- Back Color
- Black
- Back Material
- Polyurethane
- Frame Material
- Steel
- Series
- KH
- Features
- Back Height Adjustment
- Standards
- ESD, Greenguard Certified, TAA Compliant
- Weight Capacity
- 275 lb
- Frame Color
- Black
- Assembly
- Unassembled
- Support Style
- Frame
- Number of Arms
- 2
- Tilting Back
- No
- Arm Attachment
- D-Shaped
- Number of Casters/Glides
- 5
- Product Type
- Captain's Chair
Dimensions
- Overall Width
- 24 1/8 in
- Overall Depth
- 22 1/8 in
- Seat Width
- 20 7/8 in
- Back Height
- 18 3/4 in
- Back Width
- 18 in
- Seat Depth
- 18 1/2 in
- Minimum Arm Height
- 8 1/8 in
- Maximum Arm Height
- 8 1/8 in
- Maximum Overall Height
- 36 in
- Minimum Overall Height
- 33 5/8 in
- Maximum Seat Height
- 17 7/8 in
- Minimum Seat Height
- 17 7/8 in
- Seat Thickness
- 2 in
- Back Depth
- 1 1/4 in
- Notional Size
- Standard
- Fits Chest Size
- Back Height Adjustment
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 24 1/8 in, Overall Depth 22 1/8 in, Maximum Seat Height 17 7/8 in, Maximum Overall Height 36 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Not Applicable, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series KH
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.