This item is Discontinued.

The Hon The HON HON5901CU10T Armless Task Chair; Black H5901.H.CU10.T

The HON HON5901CU10T Armless Task Chair; Black (Discontinued)

  • Mfr # H5901.H.CU10.T
  • Zoro # G303771741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5901.H.CU10.T
Zoro #
G303771741
UPC #
884128763289
Country of Origin
United States

Details

Style
Armless Task Chair

Description

Task chair offers a sculpted, molded back with integral lumbar support. Waterfall seat front provides comfortable under-thigh support. Functions include pneumatic seat-height adjustment from 14-7/8" to 19-3/4", adjustable back height, seat-depth adjustment and 360-degree swivel. Five-star base includes 2" hooded dual-wheel casters. Seat size is 20" wide x 18" deep. Usable seat depth is 16-3/8" to 18-1/8".

Features
  • Molded polymer seat and back shells are contoured
  • Waterfall seat encourages leg circulation
  • Simple, straightforward visual design that blends with almost any workspace
  • Back height adjustment moves the back cushion up or down to fit various body sizes
  • Optional height-adjustable arms to support the shoulders and upper body
  • Back depth adjustment moves the backrest forward or back to adapt to upper leg length
  • Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights
Specifications
  • Color: Black
  • Base Material: Nylon
  • Back Type: Mid
  • Back Material: Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.