Topical Anti-Itch, Spray, 0.95oz
Mfr # 0006-2410
Zoro # G714546631
product price: $6.39
/eaKey Features
Size
0.95 oz
Unit Package Type
Bottle
Format
Spray
Active Ingredient
Diphenhydramine HCL
Alcohol Content
Contains Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0006-2410
Zoro #
G714546631
UPC #
044224624109
Country of Origin
United States
Dimensions
Size
0.95 oz
Details
Item
Topical Anti-Itch
Unit Package Type
Bottle
Format
Spray
Active Ingredient
Diphenhydramine HCL
Alcohol Content
Contains Alcohol
Concentration
Diphenhydramine HCl: 2%
Purpose
Skin Care
Formula Features
Steroid Free
Number of Units Included
1
Unitized
Bulk
Product Type
Topical Anti-Itch
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Skin Care, Format Spray, Unit Package Type Bottle, Size 0.95 oz, Active Ingredient Diphenhydramine HCL, Concentration Diphenhydramine HCl: 2 Percent, Number of Units Included 1, Unitized Bulk, Alcohol Content Contains Alcohol, Formula Features Steroid Free
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.