AXTION BOLD MP FOR IPAD AIR 11IN (M2)
Mfr # CWA5122MP
Zoro # G722444011
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Compatibility
Apple iPad Air (M3) A3266, A3267, A3270 , iPad Air 11" (M2) A2902, A2903, A2904, Pencil Pro, Pencil
Durability
Water Resistant Exterior, Impact Resistant, Moisture Resistant Port, Shock Proof, Drop Resistant, Dust Resistant Port
Maximum Screen Size Supported
11"
Height
10.5"
Case Features
Kickstand, Built-in Screen Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWA5122MP
Zoro #
G722444011
UPC #
810041121981
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Screen Size Supported
11"
Height
10.5"
Depth
0.9"
Width
8.2"
Details
Compatibility
Apple iPad Air (M3) A3266, A3267, A3270 , iPad Air 11" (M2) A2902, A2903, A2904, Pencil Pro, Pencil
Durability
Water Resistant Exterior, Impact Resistant, Moisture Resistant Port, Shock Proof, Drop Resistant, Dust Resistant Port
Case Features
Kickstand, Built-in Screen Protector
Material
Silicone Handstrap
Carrying Options
Hand Strap
Item
Carrying Case
Tablet Model Compatibility
iPad Air
Adjustable Strap
Yes
Rugged
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.