AXTION BOLD MP FOR IPAD PRO 11IN (M4)
Mfr # CWA4122MP
Zoro # G822446762
product price: $93.85
/ea
Free Shipping & Returns
Key Features
Material
silicone - Hand Strap
Width
8.2"
Tablet Model Compatibility
iPad Pro 11
Durability
Drop Proof, Shock Proof
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWA4122MP
Zoro #
G822446762
UPC #
810041121967
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.2"
Height
10.5"
Depth
0.9"
Maximum Screen Size Supported
11"
Details
Material
silicone - Hand Strap
Tablet Model Compatibility
iPad Pro 11
Durability
Drop Proof, Shock Proof
Rugged
Yes
Case Features
Built-in Kickstand, Pencil Holder, Screen Protector, Rotating Hand Strap
Item
Carrying Case
Compatibility
Apple - iPad Pro 11" (M4/M5)
Carrying Options
Hand Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.