AXTION BOLD MP FOR IPAD PRO 13IN (M4)

  • Mfr # CWA4123MP

  • Zoro # G222442241


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
13"
Height
11.9"
Width
9.7"
Material
Silicone - Hand Strap
Depth
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWA4123MP
Zoro #
G222442241
UPC #
198105016443
Country of Origin
Multiple

Dimensions

Maximum Screen Size Supported
13"
Height
11.9"
Width
9.7"
Depth
0.9"

Details

Material
Silicone - Hand Strap
Rugged
Yes
Tablet Model Compatibility
iPad Pro 13 (2024)
Compatibility
Apple - iPad Pro 13" (M4/M5)
Durability
Drop Proof, Shock Proof
Adjustable Strap
Yes
Case Features
Rotating Hand Strap, Hand Strap, Reinforced Edges, Built-in Kickstand, Reinforced Corner, Stylus Holder, Built-in Screen Protector
Item
Carrying Case
Carrying Options
Hand Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.