AXTION PRO, RUGGED, WATERPROOF INDUSTRIAL GRADED CASE, MAGCONNECT MOUNT COMPATIB

  • Mfr # CWM309

  • Zoro # G014883818


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Depth
1.2 in
Color
Black
Height
13.5 in
Compatibility
Microsoft - Surface Pro, Surface Pro 4/5/6
Underwater Operating Depth
Upto 39.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWM309
Zoro #
G014883818
UPC #
817713017184
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.2 in
Height
13.5 in
Underwater Operating Depth
Upto 39.60 in
Withstand Drop Height
Upto 48 in
Width
9.8 in

Details

Color
Black
Item
Case
Compatibility
Microsoft - Surface Pro, Surface Pro 4/5/6
Application
Tablet
Features
Dirt Proof, Dust Proof, Shock Proof, Debris Resistant, Sand Resistant, Drop Resistant, Water Proof, Liquid Resistant, Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.