AXTION SLIM MH FOR IPAD AIR 11IN (M2)

  • Mfr # CWA5152MH

  • Zoro # G222445181


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Durability
Dust Proof, Scratch Resistant, Dust Resistant, Shock Resistant, Shock Proof, Water Proof, Debris Resistant, Water Resistant
Case Features
Built-in Screen Protector, Pencil Holder, Wireless Charging, Lightweight, Attachment Loop
Tablet Model Compatibility
iPad Air 11 (2024)
Compatibility
Apple - iPad Air 11 (2024)(A2902, A2903, A2904),Pencil Pro / Pencil (USB-C)
Height
10.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWA5152MH
Zoro #
G222445181
UPC #
195285999313
Country of Origin
China

Dimensions

Height
10.4"
Width
8.2"
Depth
1.3"
Maximum Screen Size Supported
11"

Details

Durability
Dust Proof, Scratch Resistant, Dust Resistant, Shock Resistant, Shock Proof, Water Proof, Debris Resistant, Water Resistant
Case Features
Built-in Screen Protector, Pencil Holder, Wireless Charging, Lightweight, Attachment Loop
Tablet Model Compatibility
iPad Air 11 (2024)
Compatibility
Apple - iPad Air 11 (2024)(A2902, A2903, A2904),Pencil Pro / Pencil (USB-C)
Rugged
Yes
Item
Carrying Case
Material
Silicone Hand Strap
Color
Clear Black
Carrying Options
Hand Strap, Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.