MagConnect Magnetic Mount Only
Mfr # MMU217
Zoro # G316553167
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Surface Mountable
Product Line
MagConnect
Diameter
2.70"
Device Supported
Tablet
Mount Pattern
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMU217
Zoro #
G316553167
UPC #
810041121790
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
2.70"
Thickness
2.80"
Width
2.80 in
Height
4 in
Details
Item
Magnet Mount
Form Factor
Surface Mountable
Product Line
MagConnect
Device Supported
Tablet
Mount Pattern
Universal
Features
Quick Release Mechanism, Adjustable Angle, Easy to Apply, Flexible, 360° Rotation, Ergonomic, Adjustable Viewing Angle
Color
Black
Material
Steel, Fiberglass
Mount Profile
Flush
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.