Label Holder, Self-Adhesive, Film, PK25 (Discontinued)
- Mfr # ASTP2
- Zoro # G7815945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASTP2
Zoro #
G7815945
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/2 in
Thickness
1/8 in
Length
6 1/2 in
Outside Length
6-1/2"
Overall Width
4 1/2 in
Overall Length
6 1/2 in
Details
Item
Label Holder
For Use With
Any Shelf, Bin, Container, Rack
Finish
Glossy
Color
White
Material
Film
Label Holder Mounting Type
Self Adhesive
Product Type
Label Holder
Label Attachment Type
Adhered
Description
Label Holder, Color White, Finish Glossy, Label Attachment Type Adhered, Material Film, Mounting Type Self-Adhesive, Overall Length 6 1/2 in, Overall Width 4 1/2 in, Product Type Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.