Synthetic Roll 2639, 1-3/4inx4in, 1000
Mfr # 2639
Zoro # G9930725
product price: $40.59
/eaKey Features
Width
4 in
For Use With
Any Shelf, Bin, Container, Rack
Color
White
Length
4 in
Label Holder Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2639
Zoro #
G9930725
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Details
Item
Synthetic Roll
For Use With
Any Shelf, Bin, Container, Rack
Color
White
Label Holder Mounting Type
Self Adhesive
Finish
Matte
Material
Film
Description
Synthetic Roll, Color White, Finish Matte, Material Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.