Jumbo Floor Puzzles, Animals of the World

  • Mfr # 017364

  • Zoro # G916513899


product price:  $16.99
/ea

Key Features

Includes
1 Puzzle
Recommended Age
3-6 years
Material
Cardboard
Recommended Grade
Grade PK-1
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017364
Zoro #
G916513899
UPC #
657092017364
Country of Origin
China

Details

Includes
1 Puzzle
Recommended Age
3-6 years
Material
Cardboard
Recommended Grade
Grade PK-1
Color
Assorted

Description

The Jumbo Floor Puzzle series helps to develop your child's hand-eye coordination as they play. There are 50 large puzzle pieces that are easy to grasp and move, so your child stays engaged. This puzzle is also wildlife-themed with beautiful, detailed illustrations to teach your child about animals around the world. The puzzle measures a huge 3' x 2'! Ages 3+ years.


  • EXPLORE THE ANIMAL WORLD – This puzzle is a fantastic conversation starter for young explorers with an interest in animals. The brightly colored illustrations provide a range of talking points and are a great opportunity for you to talk about animals from all over the world.
  • DEVELOP PROBLEM-SOLVING SKILLS – Working out which piece goes where is a wonderful way to develop problem-solving skills. Using trial and error, with the pictures to guide them, children will work out new techniques for solving the puzzle. These problem-solving skills will help them as they undertake other tasks.
  • BOOST SELF-ESTEEM & CONFIDENCE – Completing a puzzle, either together with an adult or independently, gives a child a sense of achievement that provides them with a healthy boost to their self-esteem. Learning new skills is a great way to increase a child's sense of self-esteem.
  • IMPROVE MOTOR SKILLS/HAND-EYE COORDINATION – Putting the puzzle together is a good physical challenge for children, boosting their developing motor skills and improving their hand-eye coordination; two transferable skills that will help them in many areas of their education.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.