Wildlife World, Safari Puzzle, 200-Piece Set
Mfr # 223697
Zoro # G121734980
product price: $23.69
/eaKey Features
Recommended Grade
Grade K-6
Recommended Age
5-12 years
Material
Cardboard, Card Stock
Includes
1 Puzzle (200 Pieces)
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
223697
Zoro #
G121734980
UPC #
657092223697
Country of Origin
China
Details
Recommended Grade
Grade K-6
Recommended Age
5-12 years
Material
Cardboard, Card Stock
Includes
1 Puzzle (200 Pieces)
Color
Multi
Description
The Wildlife World Puzzle Series by The Learning Journey takes learning about Wildlife to a new level. This unique puzzle, both in shape and content, will have kids learning about natural habitats and more. This 200 piece Safari puzzle is shaped as a lion and introduces the environment on the savannah. This 200-piece puzzle will help develop problem solving skills, spike interest, and expand knowledge of different environments. The colors and patterns of the jungle animals are beautiful and fascinating! The puzzle measures approximately 3' x 2'! Eco Friendly design is made from 70% recycled paper. Ages 5-12 years.