Wildlife World, Sea Life Puzzle, 200-Piece Set
Mfr # 221587
Zoro # G721735370
product price:Â $23.69
/eaKey Features
Recommended Grade
Grade K-6
Includes
1 Puzzle (200 Pieces)
Material
Cardboard, Card Stock
Recommended Age
5-12 years
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221587
Zoro #
G721735370
UPC #
657092221587
Country of Origin
China
Details
Recommended Grade
Grade K-6
Includes
1 Puzzle (200 Pieces)
Material
Cardboard, Card Stock
Recommended Age
5-12 years
Color
Multi
Description
The Wildlife World Puzzle Series by The Learning Journey takes learning about Wildlife to a new level. This unique puzzle, both in shape and content, will have kids learning about natural habitats and more. This 200 piece Sea Life puzzle is shaped as a dolphin and introduces the environment under the ocean. This 200-piece puzzle will help develop problem solving skills, spike interest, and expand knowledge of different environments. The colors and patterns of the sea creatures are beautiful and fascinating! The puzzle measures approximately 3' x 2'! Eco Friendly design is made from 70% recycled paper. Ages 5-12 years.