Zoro Homepage

Lehigh Group Swivel Hanger Arm Hook HSWH

  • Mfr # HSWH

  • Zoro # G604060834


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWH
Zoro #
G604060834
UPC #
79325500014
Country of Origin
China

Description

  • Saves space-swings flat against wall when not in use
  • Each hanger has a tough super grip, no mar vinyl coating that protects valuable equipment
  • Holds up to 50 lbs
  • Swivels 180?
  • 10" wide hook
  • Length: 7.8
  • Width: 12.3
  • Height: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.