Dog Dental Finger Hypoallergenic Wipes with Mint Scent and Aloe Vera, Coconut Oil, Honey (60 Count)
- Mfr # PWP1005B
- Zoro # G424931888
product price:Â
$
8.99
/ea
Key Features
Material
80% Polyester/20% Viscose
Width
3.2 in
Length
2 in
Color
White
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP1005B
- Zoro #
- G424931888
- UPC #
- 196868139089
- Country of Origin
- China
- Material
- 80% Polyester/20% Viscose
- Item
- Pet Wipe
- Color
- White
- Scent
- Mint Scent
Dimensions
- Width
- 3.2 in
- Length
- 2 in
- Height
- 3.5 in
Description
These dental finger wipes make keeping your dog’s teeth and gums clean simple and stress-free. Infused with natural extracts of aloe vera leaf, coconut oil, and honey, each soft wipe helps remove plaque and odor-causing buildup while soothing sensitive gums. Designed for convenience and comfort, they promote fresh breath and everyday oral health.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.