Shop THE LICKER STORE
See all product information
Create Account
Jaxon 18 in Modern Classic 2-Tier Hyacinth Rectangular 5-Hole Pet Condo with 2 Cushions, Brown
- Mfr # CHS1000B
- Zoro # G124932215
product price:Â
$
84.99
/ea
Key Features
Max. Load
13 lbs
Dishwasher Safe
Yes
Features
Non Anti-Slip Base
Color
Brown
Height
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHS1000B
- Zoro #
- G124932215
- UPC #
- 196868119357
- Country of Origin
- Viet Nam
- Max. Load
- 13 lbs
- Dishwasher Safe
- Yes
- Features
- Non Anti-Slip Base
- Color
- Brown
- Item
- Pet House
- Material
- Water Hyacinth
Dimensions
- Height
- 23.62 in
- Length
- 13.78 in
- Width
- 17.72 in
Description
Pets love this woven fiber condo, and pet owners love its simple modern design. The small tower has two caves with cushions for snoozing, 5 holes for entering and exiting, and a classic lookout spot on top. Pets can stay happy and healthy with this space-saving design.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.