Koko 19 in Modern Cardboard Triangle Cat Cave Scratcher with Catnip, Pink/Red
- Mfr # CSR1006C
- Zoro # G624932166
product price:Â
$
46.99
/ea
Key Features
Width
19 in
Height
19 in
Material
Cardboard
Length
10.25 in
Features
Catnip Included; Hardware included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1006C
- Zoro #
- G624932166
- UPC #
- 196868167891
- Country of Origin
- China
- Item
- Cat Scratcher
- Material
- Cardboard
- Features
- Catnip Included; Hardware included
- Color
- Pink/Red
Dimensions
- Width
- 19 in
- Height
- 19 in
- Length
- 10.25 in
Description
Your cat will love using our all-in-one cat hideout and scratcher, and you'll love its modern look. The triangle shape provides two corrugated surfaces for scratching and stretching, with a cozy cave inside. Keep your kitty happy and healthy with our cute, space-saving design.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.