Kokomo 23.75 in Coastal Cardboard Lounge Bed Cat Scratcher with Catnip, Black
- Mfr # CSR1002E
- Zoro # G124932055
product price:Â
$
23.99
/ea
Key Features
Width
23.75 in
Features
Non Anti-Slip Base
Length
11 in
Color
Black
Height
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1002E
- Zoro #
- G124932055
- UPC #
- 196868167563
- Country of Origin
- Cambodia
- Features
- Non Anti-Slip Base
- Color
- Black
- Material
- Cardboard
- Item
- Cat Scratcher
Dimensions
- Width
- 23.75 in
- Length
- 11 in
- Height
- 5.25 in
Description
Treat your feline companion to the ultimate lounging experience with our modern and beautifully designed sofa scratcher. Constructed from high-density corrugated cardboard, this appealing scratching couch redirects sharp claws away from your furniture while providing a cozy spot to relax. Designed for indoor pets of all sizes, this lightweight accessory effortlessly combines engaging playtime with essential claw maintenance for everyday wellness.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.