Shop THE LICKER STORE
See all product information
Create Account
Luna Small 8FT Adjustable 6-in-1 Waterproof Hands-Free Leash and Collar, Sangria
- Mfr # WLK1004E-5SET
- Zoro # G124931935
product price:Â
$
51.99
/ea
Key Features
Size
Small
Color
Periwinkle/Red
Length
6.69 in
Dishwasher Safe
No
Height
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLK1004E-5SET
- Zoro #
- G124931935
- UPC #
- 196868115809
- Country of Origin
- China
- Color
- Periwinkle/Red
- Dishwasher Safe
- No
- Features
- USB-C charger cord included; Comes with Almond Poop Bag Dispenser and Silicone Waste Bag Holder
- Material
- PVC Coated Webbing
- Item
- Walk Set
Dimensions
- Size
- Small
- Length
- 6.69 in
- Height
- 2.36 in
- Width
- 8.27 in
Description
With LED Flashlight, Bag Dispenser, and Poop Bag Holder. Turn any walk into an adventure with this European-style walk set. The adjustable-length leash sets up 6 different ways and allows hands-free walking. This handy walk kit includes a waste bag dispenser with a built-in a rechargeable LED flashlight, a roll of 15 biodegradable waste bags and a used bag holder for a completely hands-free walking experience.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.