Shop THE LICKER STORE
See all product information
Create Account
Luna Small 8FT Adjustable 6-in-1 Waterproof Hands-Free Leash and Collar, Shirley
- Mfr # WLK1004M-5SET
- Zoro # G024931943
product price:Â
$
51.99
/ea
Key Features
Size
Small
Material
PVC Coated Webbing
Features
USB-C charger cord included; Comes with Black Poop Bag Dispenser and Silicone Waste Bag Holder
Length
6.69 in
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLK1004M-5SET
- Zoro #
- G024931943
- UPC #
- 196868116042
- Country of Origin
- China
- Material
- PVC Coated Webbing
- Features
- USB-C charger cord included; Comes with Black Poop Bag Dispenser and Silicone Waste Bag Holder
- Dishwasher Safe
- No
- Item
- Walk Set
- Color
- Red/Black
Dimensions
- Size
- Small
- Length
- 6.69 in
- Height
- 2.36 in
- Width
- 8.27 in
Description
Turn any walk into an adventure with this European-style walk set. The adjustable-length leash sets up 6 different ways and allows hands-free walking. This handy walk kit includes a waste bag dispenser with a built-in a rechargeable LED flashlight, a roll of 15 biodegradable waste bags and a used bag holder for a completely hands-free walking experience. With LED Flashlight, Bag Dispenser, and Poop Bag Holder.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.