Shop THE LICKER STORE
See all product information
Create Account
Marfa 21.5 in Modern Jute Triple-Cactus Cat Scratching Post with Fuzzy Toy, Pink
- Mfr # CTR1008C
- Zoro # G124932154
product price:Â
$
53.99
/ea
Key Features
Features
Anti-Slip Base
Material
Plush/Jute Rope
Length
13 in
Height
21.5 in
Max. Load
18 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR1008C
- Zoro #
- G124932154
- UPC #
- 196868178187
- Country of Origin
- China
- Features
- Anti-Slip Base
- Material
- Plush/Jute Rope
- Max. Load
- 18 lbs
- Dishwasher Safe
- No
- Color
- Pink
- Item
- Cat Scratching Post
Dimensions
- Length
- 13 in
- Height
- 21.5 in
- Width
- 13 in
Description
Elevate your home decor while satisfying your playful feline's natural scratching instincts with this uniquely shaped scratching post. Crafted with durable jute rope and soft plush materials, it provides a safe surface for endless entertainment and essential claw maintenance. A weighted, non-slip base ensures absolute stability during the most enthusiastic indoor play sessions, effectively protecting both your floors and furniture.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.