Mires 24 in. x 16 in. Rustic Bone Shaped Hand Braided Natural Jute Pet Feeding Mat, Pink
- Mfr # PWF100C-2416
- Zoro # G624932074
product price:Â
$
38.99
/ea
Key Features
Width
23.6 in
Depth
0.15 in
Material
Jute
Color
Pink
Height
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWF100C-2416
- Zoro #
- G624932074
- UPC #
- 196868169031
- Country of Origin
- India
- Material
- Jute
- Color
- Pink
- Item
- Pet Feeding Mat
- Features
- Non Anti-Slip Base
Dimensions
- Width
- 23.6 in
- Depth
- 0.15 in
- Height
- 15.7 in
Description
Enhance your pet feeding station with a beautifully handmade placemat designed to complement your everyday home decor. This woven pet feeding mat protects your flooring from daily spills while adding a touch of elegant texture to the room. Ideal for all sizes of cats and dogs, the durable construction ensures a tidy eating area and provides lasting charm for your beloved companion.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.