Nyan 16.5 in Modern Cardboard Tunnel Cat Scratcher with Catnip, Pink/Red
- Mfr # CSR1007C
- Zoro # G824932133
product price:Â
$
34.99
/ea
Key Features
Material
Cardboard
Color
Pink/Red
Features
Non Anti-Slip Base
Width
16.5 in
Length
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1007C
- Zoro #
- G824932133
- UPC #
- 196868167471
- Country of Origin
- Cambodia
- Material
- Cardboard
- Item
- Cat Scratcher
- Color
- Pink/Red
- Features
- Non Anti-Slip Base
Dimensions
- Width
- 16.5 in
- Length
- 11.25 in
- Height
- 13.5 in
Description
Scratch, hide, and play. This durable corrugated cat house is the perfect indoor hideaway for cats of all sizes. It protects your living room furniture by giving your pet a dedicated space to satisfy their instincts. Simple setup, maximum comfort.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.