Shop THE LICKER STORE
See all product information
Create Account
Opal 19 in Modern Cardboard Happy Cat Head 2-in-1 Cat Cave Scratcher, Cream/Peach
- Mfr # CSR1000B
- Zoro # G324932213
product price:Â
$
46.99
/ea
Key Features
Width
19 in
Color
Cream/Peach
Length
10 in
Material
Cardboard
Height
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1000B
- Zoro #
- G324932213
- UPC #
- 196868078388
- Country of Origin
- China
- Color
- Cream/Peach
- Item
- Cat Scratcher
- Material
- Cardboard
- Features
- Catnip Included
Dimensions
- Width
- 19 in
- Length
- 10 in
- Height
- 12.5 in
Description
Keep your cats active and healthy with our two-piece scratch and play set. The adorable cat head design is made from corrugated cardboard that kitties love. Simply pull out the center to create a cat cave for stalking or hiding out.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.