Suvi 26 in Modern Cardboard Infinity 2-in-1 Lounge Bed Cat Scratcher with Catnip, Oak Wood Finish
- Mfr # CSR1014C
- Zoro # G424931956
product price:Â
$
44.99
/ea
Key Features
Length
10.5 in
Height
10.25 in
Material
Cardboard
Color
Oak Wood Finish
Features
Catnip Included; Small inside Dimension: 22.5"W x 10.5"D x 6.5"H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSR1014C
- Zoro #
- G424931956
- UPC #
- 196868126355
- Country of Origin
- China
- Item
- Cat Scratcher
- Material
- Cardboard
- Color
- Oak Wood Finish
- Features
- Catnip Included; Small inside Dimension: 22.5"W x 10.5"D x 6.5"H
Dimensions
- Length
- 10.5 in
- Height
- 10.25 in
- Width
- 26 in
Description
Introducing the ultimate corrugated cardboard scratcher designed to satisfy natural feline instincts while beautifully enhancing your home decor. This sturdy lounging accessory provides an irresistible texture that helps groom claws and effectively deters pets from destroying your valuable furniture. Give your beloved companion a dedicated space to stretch, play, and comfortably rest on this generously sized and highly durable scratching surface.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.