Teddy Extra Small Boucle Adjustable H Harness and Leash Walk Set with Poop Bag Pouch, Ink
- Mfr # WLK1000C-4SET
- Zoro # G724931878
product price:Â
$
36.99
/ea
Key Features
Size
Extra Small
Color
Black
Dishwasher Safe
No
Features
Comes with Black Rectangle Poop Bag Pouch
Material
Teddy Bear Fabric/Mesh/Nylon Webbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLK1000C-4SET
- Zoro #
- G724931878
- UPC #
- 196868115649
- Country of Origin
- China
- Color
- Black
- Dishwasher Safe
- No
- Features
- Comes with Black Rectangle Poop Bag Pouch
- Material
- Teddy Bear Fabric/Mesh/Nylon Webbing
- Item
- Walk Set
Dimensions
- Size
- Extra Small
- Height
- 2.36 in
- Width
- 8.27 in
- Length
- 6.69 in
Description
Take any dog to town with this trend-setting and ultra cozy walk set. Plush teddy boucle fabric is available in 3 colors. Classic harness and leash are easy-care nylon with durable hardware. A roll of 15 waste bags and matching holder for waste bags are also included. For more information on proper sizing, see The Licker Store's image size guide and how-to-wear harness video.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.