Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Main Resource Aluminum Oxide Disc, 2", 50 Grit, 100/Box MI225-100

Aluminum Oxide Disc, 2", 50 Grit, 100/Box (Discontinued)

  • Mfr # MI225-100
  • Zoro # G7724337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI225-100
Zoro #
G7724337
UPC #
0
Country of Origin
China

Dimensions

Disc Dia.
2"

Details

Item
Sandpaper Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
50
Max RPM
25,000 rpm

Description

Aluminum Oxide Disc,2 In.,50 Grit,100/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.