
Die-Cast, T-Handle, W/Slip Eye Needle
Mfr # TMRTI16
Zoro # G7724775
product price: $17.25
/eaKey Features
Length
4" (Needle)
Application
For Insertion Of Tire Plugs During Tire Repair Service
Type
Open Eye Needle
For Use With
TMRTI16-N
Material
Die-Cast Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMRTI16
Zoro #
G7724775
UPC #
-
Country of Origin
China
Dimensions
Length
4" (Needle)
Details
Item
Die-Cast,T-Handle,W/Slip Eye Needle
Application
For Insertion Of Tire Plugs During Tire Repair Service
Type
Open Eye Needle
For Use With
TMRTI16-N
Material
Die-Cast Metal
Number of Pieces
1
Description
Die-Cast,T-Handle,W/Slip Eye Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.