Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opaque Bottle, 32oz.

  • Mfr # SS1037605

  • Zoro # G7739901


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Container Type
Bottle
Application
Great for Applying Auto-Detailing Liquids and Chemicals
Type
Natural Opaque Bottle
Used For
Paint, Body, Exterior jobs
For Use With
SS1035756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1037605
Zoro #
G7739901
UPC #
0
Country of Origin
China

Dimensions

Container Size
32 oz.

Details

Item
Opaque Bottle,32oz.
Container Type
Bottle
Application
Great for Applying Auto-Detailing Liquids and Chemicals
Type
Natural Opaque Bottle
Used For
Paint, Body, Exterior jobs
For Use With
SS1035756
Number of Pieces
1

Description

Opaque Bottle,32oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.