Zoro Homepage
This item is Discontinued.
The Main Resource Reg. Point, 12mm-1.25, 6pcs TMRDP7738X-6

Reg. Point, 12mm-1.25, 6pcs (Discontinued)

  • Mfr # TMRDP7738X-6
  • Zoro # G8934943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMRDP7738X-6
Zoro #
G8934943
UPC #
-
Country of Origin
United States

Details

Item
Reg. Point,12mm-1.25,6pcs
Type
Drain Plug
Features
Regular Point 12mm to 1.25"; 14mm Hex Each

Description

Reg. Point,12mm-1.25,6pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.