Zoro Homepage
This item is Discontinued.
No Product Image Available

Roll Pin, 3/16" x 1-1/2", 100pcs (Discontinued)

  • Mfr # TMRRP35-100
  • Zoro # G8937840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMRRP35-100
Zoro #
G8937840
UPC #
-
Country of Origin
United States

Dimensions

Size
3/16" x 1-1/2"

Details

Application
Secures the Position of Two or More Parts of a Machine Relative to Each Other
Number of Pieces
100
Features
Spring pins have a body diameter which is larger than the hole diameter, and a chamfer on either one or both ends to facilitate starting the pin into the hole
Item
Roll Pin,3/16" x 1-1/2",100pcs

Description

Roll Pin,3/16 In. x 1-1/2 In.,100pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.