Zoro Homepage

Standard Tire Swab, 11-1/2"

  • Mfr # TMRTI50

  • Zoro # G7741898


product price: $1.65
/ea
Sold in multiples of 8 for $13.20

Key Features

Length
11-1/2"
Type
Tire Swab
Number of Pieces
1
Used For
Lube Buckets
Application
Used To Lubricate Tire Beads When Removing Or Mounting Tires On Rims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMRTI50
Zoro #
G7741898
UPC #
0
Country of Origin
China

Dimensions

Length
11-1/2"

Details

Item
Standard Tire Swab,11-1/2"
Type
Tire Swab
Number of Pieces
1
Used For
Lube Buckets
Application
Used To Lubricate Tire Beads When Removing Or Mounting Tires On Rims
For Use With
TMRLB106259, TMRLB106572, TMRLB660066

Description

Standard Tire Swab,11-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.