Zoro Homepage
This item is Discontinued.
The Main Resource Taper, Balancer Cone, 4.24" - 5.18" WB2257-40

Taper, Balancer Cone, 4.24" - 5.18" (Discontinued)

  • Mfr # WB2257-40
  • Zoro # G7726741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2257-40
Zoro #
G7726741
UPC #
707543003276
Country of Origin
China

Dimensions

Length
40mm

Details

Type
Low Profile Taper Balancer Cone
Number of Pieces
1
Item
Taper,Balancer Cone,4.24" - 5.18"

Description

Taper,Balancer Cone,4.24" - 5.18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.