The Main Resource TMR1220-00321 EA LiquTube 32 oz Premium Tire Sealant

  • Mfr # TMR1220-00321

  • Zoro # G804135615


product price:  $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMR1220-00321
Zoro #
G804135615
UPC #
852211004021
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • EA LiquTube Premium Tire Sealant
  • Permanent Seal
  • Seals Punctures as well as Rim and Bead Leaks
  • Helps Maintain Air Pressure
  • Works in Any Tire
  • Good for the Life of the Tire
  • Prevents and repairs flat tires
Specifications
  • Capacity: 32 oz
  • Weight: 2.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.