Zoro Homepage

The Main Resource TMRWWBB-8OZ 8 oz Counteract Balancing Beads

  • Mfr # TMRWWBB-8OZ

  • Zoro # G003770020


product price: $23.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMRWWBB-8OZ
Zoro #
G003770020
UPC #
187288000073
Country of Origin
China

Description

Counteract does not void any tire warranties and does not break down inside the tire. Trust the experts, we have been manufacturing the same product for 20 years. Do not be fooled by inferior copy products.

Features
  • Premium treated glass internal tire balancing beads
  • Made in North America
  • Only balancing product on the market proven to increase fuel economy!
  • Only balancing product with documentation to prove it
  • TPMS Friendly
  • Extend Tire Life
  • Decrease Vibration
  • Balanced for the life of the tire
  • No Wheel Weights
  • Eco-Friendly
Includes :
  • 1 bag of 8 oz Counteract Balancing Beads, 1 valve cap, and 1 Vortex valve core
Specifications
  • Capacity: 8 oz
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.