Zoro Homepage

Tire Patch Lead Wire, 2in Round, 24/Box

  • Mfr # TMRTI663

  • Zoro # G7741721


product price: $32.29
/ea

Key Features

Type
Tire Patch Lead Wire Combo
Number of Pieces
1
Width
2" (Round), 3/8" (Stem)
Application
Designed for Chemical Vulcanization
Used For
Radial and Bias Ply Tires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMRTI663
Zoro #
G7741721
UPC #
0
Country of Origin
China

Dimensions

Width
2" (Round), 3/8" (Stem)

Details

Item
Tire Patch Lead Wire,2in Round,24/Box
Type
Tire Patch Lead Wire Combo
Number of Pieces
1
Application
Designed for Chemical Vulcanization
Used For
Radial and Bias Ply Tires

Description

Tire Patch Lead Wire,2in Round,24/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.