Zoro Homepage

Wheel Balancer, Rubber Sleeve/Guard

  • Mfr # TMRWB1061572

  • Zoro # G7742896


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Material
Rubber
Type
Ring
Application
To Prevent Marring Of The Wheel During Wheel Balancing Service When Using A Pressure Cup
Number of Pieces
1
For Use With
Tmrwb1753921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMRWB1061572
Zoro #
G7742896
UPC #
0
Country of Origin
China

Details

Material
Rubber
Type
Ring
Application
To Prevent Marring Of The Wheel During Wheel Balancing Service When Using A Pressure Cup
Number of Pieces
1
For Use With
Tmrwb1753921
Item
Wheel Balancer,Rubber Sleeve/Guard
Used For
Pressure Cup, All Hunter Wheel Balancers, Hunter Steel Wing Nuts and Quick Nuts

Description

Wheel Balancer,Rubber Sleeve/Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.