10x1.75 Heavy-Duty Rib Tire & Wheel Assembly

  • Mfr # 110-58-HD

  • Zoro # G002697694


product price:  $42.29
/ea

Key Features

Overall Length
9.8
Wheel Width
9.8
Outside Diameter
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110-58-HD
Zoro #
G002697694
UPC #
098663000413
Country of Origin
Unknown

Dimensions

Overall Length
9.8
Wheel Width
9.8
Outside Diameter
3.8

Description

10 x 1.75 heavy-duty rib tread tire and wheel assembly. 150-lb. capacity; 2-1/16" hub length; 5/8" axle shaft (ball bearing).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.