
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408-2LW-I
Zoro #
G702697703
UPC #
98663010894
Country of Origin
Unknown
Dimensions
Overall Length
14
Height
3
Outside Diameter
5.4
Wheel Width
12
Description
This general-purpose wheelbarrow tire is ideal for most types of terrain.
Size: 4.80/4.00 x 8
Ply Rating: 2
Tire style: I-1, tube-type
NOTE: Tire only - rim not included. Tread design may vary slightly from picture.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.