S-81 Superior 22.5 x 54 10 ft. Attic Stair 300Lb
- Mfr # S-81
- Zoro # G404088281
product price:Â
$
787.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-81
- Zoro #
- G404088281
- UPC #
- 718734116439
- Country of Origin
- China
Description
Superior 22.5 x 54 10 ft. Attic Stair 300Lb
300 lb duty rating. PRO Contractor grade materials and construction. Easily adjustable spring, high grade, kiln-dried yellow pine lumber, galvanized steel hardware with safety edge, steel rod under treads, strong steel handrails securely bolted (no splitting or splintering). Clear plywood panel.
Features- Superior 22.5 x 54 10 ft. Attic Stair 300Lb
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 76 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.