Shop STANLEY
See all product information
Create Account
Manual, Hydraulic, Stanley Commercial Heavy Duty Closers, Door Closer, Extra Heavy Duty Aluminum
- Mfr # QDC111 R 689
- Zoro # G9235496
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Extra Heavy Duty
Closer Series
Stanley Commercial Heavy Duty Closers
Closer Type
Regular Arm
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDC111 R 689
- Zoro #
- G9235496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Housing Depth
- 2-1/8"
- Housing Height
- 3-1/4"
- Housing Length
- 12-1/2"
Details
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Extra Heavy Duty
- Closer Series
- Stanley Commercial Heavy Duty Closers
- Closer Type
- Regular Arm
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- ANSI/BHMA A156.4, Grade 1; ANSI A117.1, Accessibility Code (ADA Compliant); UL/cUL; UL10C; UL10B
Description
Stanley QDC100 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.