Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901581
Zoro #
G7127570
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1 in
Length
3 in
Height
1/32 in
Thickness
30 mil
Card Width
3 in
Card Height
1 in
Details
Item
ID Badge
Type
Inkjet
Material
Steel
Color
Brass
Includes
NPG Software
Number Series
Blank
Legend
No Legend
Product Type
ID Badge
Background Color
Brass
ID Labeling Style
Blank
Description
Badge, Inkjet, Number Series Blank, Material Steel, Color Brass, Length 3 In., Width 1 In., Height 0.025, Legend Blank, Includes NPG Software, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.